Shop All Conduit Fittings
Abb
2-1/2" Std Pipe Clamp
Mfr # Z701-21/2
Zoro # G607093723
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2 Inches
- Type Conduit, Cable & Pipe Supports
- Thickness 10 Gauge
- Material Steel
- Outer Dimensions 8.3x4.8x5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # Z701-21/2
- Zoro # G607093723
- UPC # 616013110799
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size | 2-1/2 Inches |
Outer Dimensions | 8.3x4.8x5.9 in |
Details
Type | Conduit, Cable & Pipe Supports |
Thickness | 10 Gauge |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- ANCOR Black 18 AWG Tinned Copper WIre - 35' (180003)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/2)
- STEEL CITY Electrical Box, 7.5 cu in, Switch Box, 0 Gang, Steel, Rectangular (SWB-25)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-3)
- ABB Tl291-1 Emt To Emt Pull Elbow 1/2 (14605)
- ABB Liquid Tight Connector, 3/8 in., Cord, Gray (CC-NPT-38-G)
- ABB CAP 1 PVC ENTRANCE (5133741U)
- ABB 12 ENT Male Adapter (A243D-CAR)
- ABB LOCKNUT CONDUIT 3"" STEEL (49108)
- RACO Reducing Washer, 1-1/4" to 3/4" Conduit (1369)
- Abb Conduit Fittings