Shop All Conduit Fittings
Abb
2-1/2" Pvc Exp Coupling
Mfr # E945K-CAR
Zoro # G507093724
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Designed to compensate for length changes due to temperature variations in exposed conduit runs.
- Material Non-Metallic
- Product Type Expansion Fittings
- Special Functions Exclusive molded in mid-point indicator on the piston.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # E945K-CAR
- Zoro # G507093724
- UPC # 34481061274
- Country of Origin United States
- Category Conduit Fittings
Details
Item | Fittings Of Plastic For Tubes, Etc. |
Application | Designed to compensate for length changes due to temperature variations in exposed conduit runs. |
Material | Non-Metallic |
Product Type | Expansion Fittings |
Special Functions | Exclusive molded in mid-point indicator on the piston. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- MONOPRICE Surface Mount Box, Cat5e, 2P, White (7091)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65°C, 24V AC, 120/208/240V AC (4VZF1)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30R, Screw Terminal, White (HBL2636)
- ABB 5121053U 0.5 in. 80 PVC 90-deg Rigid Conduit Elbow (36566)
- ABB CABLE CONECTR SLV 1-1/4"" (02-55770)
- ABB Liquid Tight Connector, 1-1/4in., Silver (2555-2)
- ABB Liquid Tight Connector, 1 in., Silver (2540-4)
- ABB Liquid Tight Connector, 1/2in., Silver (2520-2)
- ABB Carlon 3 In. Male Threaded & Socket Terminal Adapter (E943LCAR)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- Abb Conduit Fittings