Shop All Safety Monitoring Relays
Abb
1SVR730840R0700, CM-SRS.M2S CURRENT MON. RELAY
Mfr # 1SVR730840R0700
Zoro # G9282179
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 to 240 V AC/DC
- Mounting - Relay TH35-15 (35 x 15 mm Mounting Rail), TH35-7.5 (35 x 7.5 mm Mounting Rail)
- Output Switch Configuration - Relay 2 C/O (SPDT) Contacts; Operating Principle Selectable
- Delay Time - Relay Start-up Delay: 0 s or 0.1 to 30 s; Tripping Delay (ON): 0 s or 0.1 to 30 s
- Width 22.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1SVR730840R0700
- Zoro # G9282179
- UPC # 80432558419
- Country of Origin Denmark
- Category Safety Monitoring Relays
Dimensions
Width | 22.5 mm |
Height | 85.6 mm |
Depth | 103.7 mm |
Details
Input or Control Voltage | 24 to 240 V AC/DC |
Mounting - Relay | TH35-15 (35 x 15 mm Mounting Rail), TH35-7.5 (35 x 7.5 mm Mounting Rail) |
Output Switch Configuration - Relay | 2 C/O (SPDT) Contacts; Operating Principle Selectable |
Delay Time - Relay | Start-up Delay: 0 s or 0.1 to 30 s; Tripping Delay (ON): 0 s or 0.1 to 30 s |
Standards | CAN/CSA C22.2 No.14, IEC/EN 63000, IEC/EN 60255-27, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 508 |
IP Rating | IP50 (Housing), IP20 (Terminals) |
Description
CM-SRS.M2S CURRENT MON. RELAY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Reducer, 2-1/2 x 2 In Conduit, PVC (5142225)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Silver (16TCW25)
- WIEGMANN Carbon Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424NK)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRGRE)
- SCHNEIDER Safety Relay Extension, 48 to 240 VAC/VDC (XPSUAK32AP)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- MACROMATIC Seal/Temp Relay (TCP7G250-G)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, screw (XPSMCMER0004)
- PILZ 24V-Dc Safety Relay (PNOZ MI1P 773400)
- Abb Electrical Relays