Shop All Safety Monitoring Relays
Abb
1SVR730830R0400, CM-ESS.2S VOLTAGE MON. RELAY
Mfr # 1SVR730830R0400
Zoro # G9283247
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 to 240 V AC/DC
- Mounting - Relay TH35-15 (35 x 15 mm Mounting Rail), TH35-7.5 (35 x 7.5 mm Mounting Rail)
- Output Switch Configuration - Relay 2 C/O (SPDT) Contacts
- Delay Time - Relay Tripping Delay (ON): 0 s or 0.1 to 30 s
- Height 85.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1SVR730830R0400
- Zoro # G9283247
- UPC # 80432558408
- Country of Origin Denmark
- Category Safety Monitoring Relays
Dimensions
Height | 85.6 mm |
Depth | 103.7 mm |
Width | 22.5 mm |
Details
Input or Control Voltage | 24 to 240 V AC/DC |
Mounting - Relay | TH35-15 (35 x 15 mm Mounting Rail), TH35-7.5 (35 x 7.5 mm Mounting Rail) |
Output Switch Configuration - Relay | 2 C/O (SPDT) Contacts |
Delay Time - Relay | Tripping Delay (ON): 0 s or 0.1 to 30 s |
Standards | CAN/CSA C22.2 No.14, IEC/EN 63000, IEC/EN 60255-27, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 508 |
IP Rating | IP50 (Housing), IP20 (Terminals) |
Description
CM-ESS.2S VOLTAGE MON. RELAY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (IG5361)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5503L)
- ABB 1SVR730884R1300, CM-MPS.31S THREE-PHASE MON. (1SVR730884R1300)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- STI 24V-AC 24V-DC SAFETY RELAY (44510-1031 SR103AM01)
- SCHNEIDER ELECTRIC Current control relay, Harmony Control Relays, 5A, 1CO, overcurrent function, 250V AC DC (RM17JC00MW)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- MACROMATIC Seal/Temp Relay (TCP7G250-G)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- Abb Electrical Relays