Shop All Safety Monitoring Relays
Abb
1SVR730774R1300, CM-PAS.31S THREE-PHASE MON.
Mfr # 1SVR730774R1300
Zoro # G9283168
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 160 to 300 V AC
- Mounting - Relay TH35-15 (35 x 15 mm Mounting Rail), TH35-7.5 (35 x 7.5 mm Mounting Rail)
- Output Switch Configuration - Relay 2 C/O (SPDT) Contacts
- Delay Time - Relay Start-up Delay: 200 ms; Tripping Delay (ON): 0 s or 0.1 to 30 s
- IP Rating IP50 (Housing), IP20 (Terminals)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1SVR730774R1300
- Zoro # G9283168
- UPC # 80432558399
- Country of Origin Denmark
- Category Safety Monitoring Relays
Dimensions
Depth | 103.7 mm |
Width | 22.5 mm |
Height | 85.6 mm |
Details
Input or Control Voltage | 160 to 300 V AC |
Mounting - Relay | TH35-15 (35 x 15 mm Mounting Rail), TH35-7.5 (35 x 7.5 mm Mounting Rail) |
Output Switch Configuration - Relay | 2 C/O (SPDT) Contacts |
Delay Time - Relay | Start-up Delay: 200 ms; Tripping Delay (ON): 0 s or 0.1 to 30 s |
IP Rating | IP50 (Housing), IP20 (Terminals) |
Standards | CAN/CSA C22.2 No.14, IEC/EN 63000, IEC/EN 60255-27, IEC/EN 61000-6-2, IEC/EN 61000-6-3, UL 508 |
Description
CM-PAS.31S THREE-PHASE MON.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BL3)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 15A, 9 ft, SJTW, 14/3 (PS915143)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8.62 in D, NEMA 1, Hinged (A16N12BLP)
- DIVERSIFIED CML AC Over Current Monitor (CML-120-ASA-5)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ALE)
- PILZ 24V-Dc Safety Relay (PNOZ MI1P 773400)
- Abb Safety Monitoring Relays