Shop All Safety Monitoring Relays
Abb
1SVR730006R0000, MAR.12 MARKER LABEL, PK 10
Mfr # 1SVR730006R0000
Zoro # G9283971
product price: $2.25
/pk 10, $0.23/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CM-SRS, CM-SFS, CM-ESS, CM-EFS, CM-MPS, CM-MPN, CT-MXS, CM-IWN, CM-MSS.51S, CM-MSS.51P, CM-MSS.41S, CM-MSS.41P
- Height 7.85 mm
- Width 22.2 mm
- Depth 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1SVR730006R0000
- Zoro # G9283971
- UPC # 88861418215
- Country of Origin Denmark
- Category Safety Monitoring Relays
Dimensions
Height | 7.85 mm |
Width | 22.2 mm |
Depth | 2 mm |
Details
For Use With | CM-SRS, CM-SFS, CM-ESS, CM-EFS, CM-MPS, CM-MPN, CT-MXS, CM-IWN, CM-MSS.51S, CM-MSS.51P, CM-MSS.41S, CM-MSS.41P |
Description
MAR.12 MARKER LABEL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 3 to 150 psi, Standard Action (9012GAW25)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD3)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- GARDNER BENDER 8" L Releasable Cable Tie PK 25 (47-108)
- SCHNEIDER Safety Relay Extension, 48 to 240 VAC/VDC (XPSUAK32AP)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- SCHNEIDER ELECTRIC Current control relay, Harmony Control Relays, 5A, 1CO, overcurrent function, 250V AC DC (RM17JC00MW)
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- DIVERSIFIED CV Series Single Phase Under/Over Voltage Monitor (CV-100RS)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ALE)
- Abb Electrical Relays