Shop All Electronic Timers
Abb
1SVR730005R0100, COV.11 SEALABLE TRANSPARENT COVER
Mfr # 1SVR730005R0100
Zoro # G7802073
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7.6 mm
- Width 22.5 mm
- Fits CT-MVS, CT-MXS, CT-MFS, CT-MBS, CT-WBS, CT-ERS, CT-APS, CT-AHS, CT-ARS, CT-SDS, CM-PFS, CM-PSS, CM-PVS, CM-PAS, CM-IWS, CM-MSS, CM-ENS, CM-SRS, CM-SFS, CM-ESS, CM-EFS, CM-MPS
- Height 68 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1SVR730005R0100
- Zoro # G7802073
- UPC # 80432558368
- Country of Origin China
- Category Electronic Timers
Dimensions
Depth | 7.6 mm |
Width | 22.5 mm |
Height | 68 mm |
Details
Item | Cover |
Fits | CT-MVS, CT-MXS, CT-MFS, CT-MBS, CT-WBS, CT-ERS, CT-APS, CT-AHS, CT-ARS, CT-SDS, CM-PFS, CM-PSS, CM-PVS, CM-PAS, CM-IWS, CM-MSS, CM-ENS, CM-SRS, CM-SFS, CM-ESS, CM-EFS, CM-MPS |
Description
COV.11 SEALABLE TRANSPARENT COVER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 2 Pole, 240/415/440V AC, C Curve (M9F42201)
- GARDNER BENDER Wire Connector, Winged, Tan, PK100 (10-1H1)
- HUBBELL Pilt Lit Wall Swtch, 1-Pole, 120/277V, Ivry (SNAP2121PLINA)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- DWYER INSTRUMENTS 4 Channel Timer Controller (DCT504A)
- NSI Tork Digital Photo Timer, 125 VAC, 2-Outlet, 1 to 9 hr Time Setting (654E)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CP)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 2Chn, 84Mem (TR-622-TOP-2-12/24V)
- AVATIME Digital 100 Minute Kitchen Timer (914SDT100M)
- SPER SCIENTIFIC White Large Display Timer (810005)
- AVATIME Digital Dual Event 24 Hour Kitchen Timer with Clock (9142DT24H)
- Abb Electronic Timers