Shop All Electronic Timers
Abb
1SVR500020R1100, CT-MFD.21 MULTIFUNCTION TIMER 2C/O
Mfr # 1SVR500020R1100
Zoro # G7802143
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5 A
- Mounting TH35-15 (35 x 15 mm Mounting Rail), TH35-7.5 (35 x 7.5 mm Mounting Rail)
- Standards CAN/CSA C22.2 No.14, IEC/EN 63000, IEC/EN 61812-1, UL 508
- Width 17.5 mm
- Hz - Electrical 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1SVR500020R1100
- Zoro # G7802143
- UPC # 80432519558
- Country of Origin Denmark
- Category Electronic Timers
Dimensions
Width | 17.5 mm |
Height | 80 mm |
Depth | 63 mm |
Details
Amps | 5 A |
Mounting | TH35-15 (35 x 15 mm Mounting Rail), TH35-7.5 (35 x 7.5 mm Mounting Rail) |
Standards | CAN/CSA C22.2 No.14, IEC/EN 63000, IEC/EN 61812-1, UL 508 |
Hz - Electrical | 50/60 Hz |
AC Contact Rating - Relay | C300 |
Description
CT-MFD.21 MULTIFUNCTION TIMER 2C/O
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA7L)
- TELEMECANIQUE SENSORS Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL106H7)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4)
- ZORO SELECT Channel Wing Fitting, Gold (V971LY)
- NSI Tork Digital Photo Timer, 125 VAC, 2-Outlet, 1 to 9 hr Time Setting (654E)
- INTERMATIC Intermatic Inc 601590 Motor For Intermatic Timer (601590)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CR)
- TORK Electronic Timer, 120 to 277VAC (DGLC100A-NC)
- TRUMETER Digital Timer, Count Down, 1yr (FLEXALERT-365)
- BORG Electronic Interval Timer, SPST (TA4180A)
- AVATIME Digital 100 Minute Kitchen Timer (914SDT100M)
- Abb Timers