Shop All Safety Monitoring Relays
Abb
1SVR430029R0100, ADP.01 ADAPTER FOR SCREW-MOUNTING
Mfr # 1SVR430029R0100
Zoro # G9284279
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 70 mm
- Width 20 mm
- For Use With CT-MVS, CT-MXS, CT-MFS, CT-MBS, CT-WBS, CT-ERS, CT-APS, CT-AHS, CT-ARS, CT-SDS, CM-PFS, CM-PSS, CM-PVS, CM-PAS, CM-IWS, CM-MSS, CM-ENS, CM-SRS, CM-SFS, CM-ESS, CM-EFS, CM-MPS
- Depth 11.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1SVR430029R0100
- Zoro # G9284279
- UPC # 66201903894
- Country of Origin Denmark
- Category Safety Monitoring Relays
Dimensions
Height | 70 mm |
Width | 20 mm |
Depth | 11.5 mm |
Details
For Use With | CT-MVS, CT-MXS, CT-MFS, CT-MBS, CT-WBS, CT-ERS, CT-APS, CT-AHS, CT-ARS, CT-SDS, CM-PFS, CM-PSS, CM-PVS, CM-PAS, CM-IWS, CM-MSS, CM-ENS, CM-SRS, CM-SFS, CM-ESS, CM-EFS, CM-MPS |
Description
ADP.01 ADAPTER FOR SCREW-MOUNTING
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.62" L Miniature Cable Tie BK PK 1000 (TY23MX)
- EATON Molded Case Circuit Breaker, EHD Series 35A, 3 Pole, 480V AC (EHD3035)
- EATON Thermal Unit, 0.65 to 0.71A (MSH-81A)
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- OMRON Monitoring Relays, 9 Pins, 200-480V AC (K8AK-PH1 200/500VAC)
- SCHNEIDER Safety Relay Extension Module, 24 V AC/DC (XPSUAF13AP)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, screw (XPSMCMER0004)
- SCHMERSAL 24230VAc 24230VDc Safety Relay (101180843)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ASA)
- Abb Electrical Relays