Shop All Safety Monitoring Relays
Abb
1SVR430005R0100, SEALABLE COVER 22.5MM
Mfr # 1SVR430005R0100
Zoro # G9283350
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 68.5 mm
- For Use With CM-xxS
- Depth 20 mm
- Width 22.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1SVR430005R0100
- Zoro # G9283350
- UPC # 66201903614
- Country of Origin Denmark
- Category Safety Monitoring Relays
Dimensions
Height | 68.5 mm |
Depth | 20 mm |
Width | 22.5 mm |
Details
For Use With | CM-xxS |
Description
SEALABLE COVER 22.5MM
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Nut, 200 To 800 lb Max Load (SLICK250)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- ABB 1SVR730884R1300, CM-MPS.31S THREE-PHASE MON. (1SVR730884R1300)
- STI 24V-AC 24V-DC SAFETY RELAY (44510-1031 SR103AM01)
- SIEMENS Analog monitoring relay Phase sequence m (3UG4511-1AN20)
- ALLEN BRADLEY Safety Relay 440CCR3022BBB (440C-CR30-22BBB)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- SIEMENS Digital monitoring relay 3-phase supply (3UG46152CR20)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- Abb Safety Monitoring Relays