Shop All Safety Monitoring Relays
Abb
1SVR405541R3110, CR-S024VADC1CRS RELAY & SOCKET, PK 10
Mfr # 1SVR405541R3110
Zoro # G9281941
product price: $201.99
/pk 10, $20.20/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 V AC/DC
- Output Switch Configuration - Relay 1 C/O (SPDT) Contact
- Height 76.4 mm
- Width 6.3 mm
- Depth 88.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1SVR405541R3110
- Zoro # G9281941
- UPC # 88861426293
- Country of Origin Unknown
- Category Safety Monitoring Relays
Dimensions
Height | 76.4 mm |
Width | 6.3 mm |
Depth | 88.5 mm |
Details
Input or Control Voltage | 24 V AC/DC |
Output Switch Configuration - Relay | 1 C/O (SPDT) Contact |
Description
CR-S024VADC1CRS RELAY & SOCKET
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - Black (WL908-BK-10)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ77)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 600V (HBL420R5W)
- ABB 1SVR730884R1300, CM-MPS.31S THREE-PHASE MON. (1SVR730884R1300)
- SCHNEIDER Force, DIN Rail, 4.72"D, 3.94"H, 1.77"W, 4.5W (XPSUDN13AP)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-24-DLA)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-5A1B DC24 BY OMZ)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, screw (XPSMCMER0004)
- Abb Electrical Relays