Shop All Safety Monitoring Relays
Abb
1SNA645051R0400, OBOC2000-24VDC, PK 10
Mfr # 1SNA645051R0400
Zoro # G9281978
product price: $678.99
/pk 10, $67.90/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 V DC
- Depth 70 mm
- Width 6 mm
- Height 67.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1SNA645051R0400
- Zoro # G9281978
- UPC # 66201928455
- Country of Origin Unknown
- Category Safety Monitoring Relays
Dimensions
Depth | 70 mm |
Width | 6 mm |
Height | 67.5 mm |
Details
Input or Control Voltage | 24 V DC |
Description
OBOC2000-24VDC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Generac 1019-3 7500 1786-0 5500 Exl Generator (100-572)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.438-1.562 (RSR-9625)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with backplane connection, screw (XPSMCMRO0004)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- DIVERSIFIED CMI AC Over Current Monitor (CMI-120-ASE-5)
- OMRON Safety Monitoring Relay, 120/240VAC, 9.0VA (G9SA-301 AC100-240)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-120-ALA)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- Abb Safety Monitoring Relays