Shop All Safety Monitoring Relays
Abb
1SNA645021R2600, OBIC0100-24VDC, PK 10
Mfr # 1SNA645021R2600
Zoro # G9281698
product price: $441.99
/pk 10, $44.20/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 V DC
- Depth 70 mm
- Width 6 mm
- Height 67.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 1SNA645021R2600
- Zoro # G9281698
- UPC # 66201928643
- Country of Origin Unknown
- Category Safety Monitoring Relays
Dimensions
Depth | 70 mm |
Width | 6 mm |
Height | 67.5 mm |
Details
Input or Control Voltage | 24 V DC |
Description
OBIC0100-24VDC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 14/2 AWG Duplex Cable - Red/Black - Sold By The Foot (1215-FT)
- SQUARE D Manual Motor Starter, 16A, 600V (2510FG1)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-A)
- ABB 1SVR730884R1300, CM-MPS.31S THREE-PHASE MON. (1SVR730884R1300)
- SIEMENS Analog monitoring relay Phase sequence m (3UG4511-1AN20)
- ALLEN BRADLEY 24V-Dc Safety Relay (MSR329P 440R-W23217)
- OMRON Force Guided Relay, 24V DC, 6 A, 14 Pins (G7SA-3A3B DC24 BY OMZ)
- MURR ELEKTRONIK MIRO SAFE+ E 24, 24 VAC/DC - 4 N/O contact / 2 N/C contact, 22, 5 mm spring clamps (3000-33113-3020075)
- DIVERSIFIED CV Series Single Phase Under/Over Voltage Monitor (CV-100RS)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ALE)
- Abb Safety Monitoring Relays