Shop All Compression Lugs
Abb
1H CU LUG STND BRL, #1 STR 3/8" STUD, PINK
Mfr # 54109UBB
Zoro # G0540968
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Material Copper
- Gauge 1 AWG
- Stud Size 3/8 in
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54109UBB
- Zoro # G0540968
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Stud Size | 3/8 in |
Details
Material | Copper |
Gauge | 1 AWG |
Color | Pink |
Standards | UL E9809 |
Product Type | Standard Barrel 90 Degree Bend |
Voltage Rating | 35 kV |
Product Name | LUG TERMINAL |
Barrel | Standard |
Holes | 1 HOLE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW33)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M1)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KTK-R-12)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- ABB Compression Lug, 2/0 Awg, L 1.93 In, Bk (54110)
- ABB Two Hole Lug Compress Conct, 600 kcmil (54878BE)
- ABB Compression Lug, 4/0 Awg, L 1.90 In, Pur (54167)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- Abb Lugs & Split Bolts