Shop All Wire Disconnects
Abb
14RB-250F, INS VINYL FEM-250 DISC No16-14 BLUE, PK 100
Mfr # 14RB-250F
Zoro # G2045754
product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Vinyl
- Material Brass
- Color Blue
- Wire Range 16-14
- Insulation Type Insulated Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 14RB-250F
- Zoro # G2045754
- UPC # 78621080077
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | .250 x .032 |
Details
Insulation | Vinyl |
Material | Brass |
Color | Blue |
Wire Range | 16-14 |
Insulation Type | Insulated Vinyl |
Connector Type | Vinyl Insulated Female Disconnect |
Standards | UL E66716 |
Features | Unique construction of the female disconnect offers long-term dependability.; Brazed seam serrated barrel provides maximum tensile strength.; Application Tools: WT145C, WT2000, WT112M, ERG4001; Alternate Package Qty: RB257 |
Finish | Electro Tin-Plated |
Voltage Rating | 600V |
Terminal Series | RB |
Application Tools | WT145C, WT2000, WT112M, ERG4001, ERG4003 |
Disconnect Type | Female - 250 Series |
Maximum Insulation (inches) | 0.17 |
Stock Thickness | 0.03 |
Recommended Tool | ERG4001 |
A (inches) | 0.96 |
B (inches) | 0.29 |
Flammability Rating | UL 94 V-0 |
Temperature Rating | 105°C |
Special Features | Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength. |
Material insulation | Polyvinyl chloride (PVC) |
Description
INS VINYL FEM-250 DISC No16-14 BLUE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 15A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-15ATR-WH-10)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- HONEYWELL Th9320Wf5003 Premier White (TH9320WF50)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- ABB OT30F3, 3P 30A UL98 NF SW (OT30F3)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-2)
- ABB Motor L-Disconnect, Female, 6 AWG, Blue (MD6F-2)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- Abb Wire Connectors & Disconnects