Shop All Panel Nuts
Abb
143, 1 INCH STEEL LOCKNUT, PK 50
Mfr # 143
Zoro # G7795478
product price: $86.15
/pk 50, $1.72/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Lock Nut
- Basic Material Steel
- System of Measurement Inch
- Nut Standards UL E23018, CSA
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 143
- Zoro # G7795478
- UPC # 78621000143
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1 in |
Details
Item | Lock Nut |
Nut Style | Lock Nut |
Basic Material | Steel |
System of Measurement | Inch |
Nut Standards | UL E23018, CSA |
Material | Steel |
Type | Locknuts |
Standards | UL E23018, CSA |
Description
1 INCH STEEL LOCKNUT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #10-24, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (1GML9)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1-3/4 in Shaft Dia (SHR-175)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 5, Black Oxide, 31/32 in Ht, 5 PK (U01120.112.0002)
- ZORO SELECT Arch Barrel, 3/8"-16, 1 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1710)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Stainless, PK2 (Z0225)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Grade 2 Steel Fine Thread Finished Hex Nuts 20PK (60912)
- ZORO SELECT Panel Nut, 5/8-24, Hex, Stainless, Plain (Z0430-SS)
- NEWPORT FASTENERS Hex Panel Nuts 3/8-32 x 9/16 x 3/32 , Steel, Zinc Plating, , 2000PK (3709309NP)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Brass, Nickel, PK25 (Z0209)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Steel, Zinc, PK2 (Z0190)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25, Width: 9/16 in (Z0198)
- Abb Panel Nuts