Shop All Panel Nuts
Abb
141, .5 INCH CASE HARDENED STEEL LOCKNUT, PK 100
Mfr # 141
Zoro # G2046384
product price: $67.69
/pk 100, $0.68/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Lock Nut
- Material Steel
- Basic Material Steel
- Standards UL E23018, CSA
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 141
- Zoro # G2046384
- UPC # 78621000141
- Country of Origin Canada
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/2 in |
Details
Item | Lock Nut |
Nut Style | Lock Nut |
Material | Steel |
Basic Material | Steel |
Standards | UL E23018, CSA |
System of Measurement | Inch |
Nut Standards | UL E23018, CSA |
Type | Locknuts |
Description
.5 INCH CASE HARDENED STEEL LOCKNUT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, 3 PK (5XA28)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0008)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 35 mm, Wax Steel Pan Head Torx Drive, 500 PK (M435D7500T)
- ZORO SELECT M3-0.50 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0016)
- ABB 143, 1 INCH STEEL LOCKNUT, PK 50 (143)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Brass, Nickel, PK25 (Z0202)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25 (Z0199)
- ZORO SELECT Panel Nut, 11/16-24, Hex, Stainless, Plain (Z0431-SS)
- ZORO SELECT Panel Nut, 5/8-24, Hex, Stainless, Plain (Z0430-SS)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0221)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Stainless, PK2 (Z0425-SS)
- Abb Panel Nuts