Shop All Conduit Fittings
Abb
131-Tb Metallic Bushing 4In Conduit Fitting 5PK
Mfr # 131-TB
Zoro # G502170017
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 Inch
- Material Malleable Iron
- Application For Use with Rigid/IMC Conduit
- Product Type Conduit Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 131-TB
- Zoro # G502170017
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Size | 4 Inch |
Details
Material | Malleable Iron |
Application | For Use with Rigid/IMC Conduit |
Product Type | Conduit Bushing |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- EATON FREEDOM AUXILIARY CONTACT SER A2 CONTACTOR PARTS AND ACCESSORY (C320KGS22)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGC-20-R)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- ABB 0 DEGREE BULLET 3/4IN CONDUIT FITTING, 10PK (LT975P)
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT4150P)
- ABB Carlon 3/4 In. Straight Non-Metallic Liquid Tight Fitting (LN43EACTN)
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- ABB NC301, 3/8 CONN, CLMP, USE W/ NMSC, DC, PK 100 (NC301)
- GAMPAK CONDUIT COUPLING 1-1/2"" (02-55084)
- Abb Conduit Fittings