Shop All Conduit Clamps & Hangers
Abb
1211-TB, 1/2IN PIPESTRAP STL RIGID/IMC, PK 100
Mfr # 1211-TB
Zoro # G7825648
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- For Use With To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
- Type Pipe Strap for Securing Conduit Systems
- Standards CSA
- Conduit Size 1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 1211-TB
- Zoro # G7825648
- UPC # 78621001211
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Conduit Size | 1/2 Inch |
Size | 1/2 Inch |
Details
Material | Zinc Plated Steel |
For Use With | To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface |
Type | Pipe Strap for Securing Conduit Systems |
Standards | CSA |
Application | To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface |
Product Name | T&B RIGID FITTINGS |
Special Functions | Snap on Features |
Product Type | Pipe Strap for Securing Conduit Systems |
Description
1/2IN PIPESTRAP STL RIGID/IMC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOGI 500Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH500-21N)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8BB)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 32A Iec (LR2D3553)
- ABB Carlon Conduit Clamp, PVC, Gray (E977LC-CAR)
- ABB Steel City HS905-1 Conduit Strap, 1-1/2 in, Steel, Zinc-Plated, Screw Mounting (91215)
- ABB Thomas &Amp; Betts #6H-0B-5 Conduit Hanger 5PK (26780)
- ABB Thomas & Betts-Carlon E987RR PVC Junct Box 6 x 6 x 4 In. (6742464)
- ABB 500Sc-1 1 Beam Clamp (35600)
- ABB Thomas & Betts/Carlon 3/4X10 Nm Flex Conduit 12007-UPC (8201121)
- HALEX 1In Rigid 1Hole Strap (61110B)
- Abb Conduit Clamps & Hangers