Shop All Strain Relief Connector
Abb
1/2" 90D LT CORD CONNECTOR, .500"-.625" RANGE,
Mfr # 2250
Zoro # G3730256
product price: $33.79
/ea
Sold in multiples of 25 for $844.75
$844.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Malleable Iron
- Color Metallic
- Size 1/2 Inch
- Product Type Strain Relief Cord Connectors-90 Degree
- Application Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 2250
- Zoro # G3730256
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Size | 1/2 Inch |
Details
Material | Malleable Iron |
Color | Metallic |
Product Type | Strain Relief Cord Connectors-90 Degree |
Application | Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B). |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (812M58SM)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- CANTEX ELBOW PVC 90D 3/4"" BELL (5233824U)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- ABB Liquid Tight Connector, 1 in., Silver (2940SST)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- Abb Strain Relief Connector