Shop All Hydraulic High Pressure Hoses
Abb
10' Non-Metalic Hose
Mfr # 13619
Zoro # G8524896
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Power
- For Use With - Crimping Tool Mfr. No 13610A
- Primary Application - Crimping Hydraulic Hose Crimping
- Accessory Type Hose, 10 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 13619
- Zoro # G8524896
- UPC # 78621013619
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Details
Item | Hose, 10 Foot |
Use With Tool Type - Crimper | Power |
For Use With - Crimping Tool | Mfr. No 13610A |
Primary Application - Crimping | Hydraulic Hose Crimping |
Accessory Type | Hose, 10 Foot |
Description
Hose, 10 Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Oiler Pump Golden Rod Hd Pt (120-C3)
- DDS Shaft Seal, 35mm I. D., 72mm O. D., 12mm W (357212SA)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR2-16-5)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-06-20)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-06-50)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- Abb Hydraulic High Pressure Hoses