Shop All Conduit Fittings
Abb
1" 45 DEG BULLET CONNECTOR
Mfr # 634208
Zoro # G3849685
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Location Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 634208
- Zoro # G3849685
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Diameter | 1" |
Details
Location | Indoor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Aux Contact Block, 2NC, 10A (C320KG5)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 60 cu in, Floor Box, 1 Gang, Brass, Rectangular (FB2431)
- WESTEK Touch Control Dimmer (6603BC)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 2.5 Lbs, 12212' Length, 0.0094" Diameter, Red (32HNS2.5)
- ABB Insulated Connector, 3 In., Steel, Straight (5339)
- ABB Tl291-1 Emt To Emt Pull Elbow 1/2 (14605)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-2)
- ABB 12 ENT Male Adapter (A243D-CAR)
- ABB TRC12-1 RIGID CONDUIT COUPLING 1/2 (64005)
- ABB 2 in. Emt Connector (2932B)
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- Abb Conduit Fittings