Shop All Liquid Tight Conduit Grips
Abb
0.75" FLEX METAL FITTING, LIQUIDTIGHT,
Mfr # 5233
Zoro # G1177076
product price: $11.69
/ea
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards UL E23018, CSA
- Application Used where flexible metal raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.
- Size 3/4 Inch
- Surface Finishing Electro Zinc Plated/Chromate Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 5233
- Zoro # G1177076
- Country of Origin Unknown
- Category Liquid Tight Conduit Grips
Dimensions
Size | 3/4 Inch |
Diameter | 0.75" |
Details
Material | Steel |
Standards | UL E23018, CSA |
Application | Used where flexible metal raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture. |
Surface Finishing | Electro Zinc Plated/Chromate Coating |
Product Name | CONDUIT FITTING, STEEL |
Product Type | Connectors-Straight |
Type | Accessory |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 70A, 600V AC (OTS70)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19DN0E5E045)
- HALEX Rigid 3/4 In. Threaded Conduit Coupling (64007)
- ABB 6302, 1/2 NONMETALLIC TYPE A LTIGHT CONN, PK 20 (6302)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012050F)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.25", PK5 (LTSF114005)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- Abb Liquid Tight Conduit Grips