Shop All Cable Ties
Abb
0.19 in W, Natural Cable Tie
Mfr # TY5354M
Zoro # G6069346
product price: $77.15
/pk 100, $0.77/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.60"
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TY5354M
- Zoro # G6069346
- UPC # 786210886374
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.60" |
Width | 0.19 in |
Max. Bundle Dia. | 4 in |
Nominal Length | 15 in |
Actual Length | 14.62 in |
Screw Mount Hole Size | #10 |
Nominal Max. Bundle Dia. | 4 in |
Band width | 4.6 mm |
Length belt/tape/tie | 7.8 inch |
Max. bundle diameter | 45 mm |
Bundle Diameter | 0.12 to 1.77 in , 3 to 45mm |
Description
Cable Tie, Mountable, Actual Length 14.62 in, Width 0.19 in, Nominal Length 15 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, Standard, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, Screw Mount Hole Size #10, Thickness 0.05 in, Max. Bundle Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12363008)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Brown (HS369-S10-BROWN)
- ABB Cable Tie, 11.1in L, 50 lb., Black, PK100 (L-11-50-0-C)
- ABB TY23M, CABLE TIE 18LB 4IN NATURAL NYLON, PK 1000 (TY23M)
- ABB Detectable Cable Tie, Blue, Nylon, 5", PK100 (TY524M-NDT)
- ABB TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000 (TY23MX)
- ABB Cable Tie, 35in L, 175 lb., Black, PK50 (TY53510MX)
- ABB L-4-18-0-M, CABLE TIE 18LB 4IN UV BLK 1-PC BULK, PK 1000 (L-4-18-0-M)
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 (S15-50-C)
- Abb Cable Ties