Shop All Wood Fillers
Abatron
Wood Hardener Can Amber LiquidWood
Mfr # LW2GKR
Zoro # G9685280
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy, Penetrating Liquid
- Size 2 gal
- Color Amber
- Container Type Can
- Functional Cure 8 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abatron
- MFR # LW2GKR
- Zoro # G9685280
- UPC # 051191331046
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 2 gal |
Description
Wood Hardener, Container Type Can, Coverage 231 cu in, Cured Color Amber, Materials Bonded Wood, Maximum Application Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 3 oz, White, Temp Range -75 to 450 Degrees F (27034)
- 3M Double Sided Foam Tape, 1"x5 yds., 1/32", White (T9554462R)
- HENKEL 10OZ WHT Tub Caulk (2154739)
- NMC Black/Yellow 3/4x50 Yds (BT1BY)
- ABATRON Abatron 5466206 Epoxy Wood 2 Pint Putty (5466206)
- ABATRON Hardener 64 oz Size, Can Amber Not Applicable (LW2QKR)
- ABATRON LiquidWood Solid Clear Epoxy Wood Consolidant Kit 2 pt (LW2PKR)
- ABATRON LiquidWood and WoodEpox Beige Wood Restoration Kit 24 oz (WRK60R)
- ABATRON Restoration Wood Kit 24Oz (WRK6OR)
- ABATRON LiquidWood Solid Clear Epoxy Wood Consolidant Kit 12 oz (LWAB6OR)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Ebony (7079821266)
- Abatron Wood Fillers