Shop All Epoxy & Structural Adhesives
Abatron
Epoxy Adhesive, 55-1 Series, Gray, 16 lb, Pail, 1:01 Mix Ratio, 5 hr Functional Cure
Mfr # 5512QKR
Zoro # G8041866
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concrete Bonding, Resurfacing
- Application Bonding
- Color Gray
- For Use On Ceilings, Columns, Concrete, Foundations, Pools, Rails, Sculptures, Stair Risers, Treads, Walls
- Container Size 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abatron
- MFR # 5512QKR
- Zoro # G8041866
- UPC # 051191771019
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 4 lb |
Size | 2 qt |
Maximum Crack Width+1 | 2 in |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Chemical Activator, Heat, Patching and Repairing Properties High Strength, Resistance Properties Chemical Resistant, Nonsagging, Nonshrinking, Product Form Paste, Container Size 4 lb, Container Type Pail, Coverage Not Applicable, Full Cure Time 2 wk, Maximum Crack Width 2 in, Maximum Thickness 3/8 in, Minimum Thickness 1/4 in, Maximum Traffic Hours 6 hr, Minimum Traffic Hours 1 hr, Working Time 45 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- Limestone (SL-TC-VLKM116-20-LS)
- TOUGH GUY Construction Adhesive, Gray, 6 oz, Bag (22F151)
- SP SCIENCEWARE Label Tape, Yellow, 1 in., PK3 (F13481-0100)
- 3M Masking Tape, Green, 1.5"x60 yd. (401+)
- ABATRON Epoxy Adhesive, 55-1 Series, Gray, 16 lb, Pail, 1:01 Mix Ratio, 5 hr Functional Cure (5512GKR)
- ABATRON Abatron 5466263 Acrylic Crack Repair 1 Point Kit (5466263)
- ABATRON Hot Melt Adhesive, Abocrete Series, Tan, 16 lb, Pail, 4:01 Mix Ratio, 6 to 10 hr Functional Cure (ACK5R)
- ABATRON Epoxy Adhesive, Abocrete Series, Gray, 40 lb, Pail, 4:01 Mix Ratio, 5 hr Functional Cure (ACKR Light Gray)
- PEXCO LLC Road Marker Epoxy (8FGEPXYGLKIT)
- USA INDUSTRIALS Sika AnchorFix-3001 Series, White, 600 ml, Unipac (SIKA-456434)
- 3M Epoxy Adhesive, 2216 Series, Gray, Can, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- Abatron Epoxy & Structural Adhesives