Shop All Epoxy & Structural Adhesives
Abatron
Epoxy Adhesive, 55-1 Series, Gray, 16 lb, Pail, 1:01 Mix Ratio, 5 hr Functional Cure
Mfr # 5512GKR
Zoro # G8041787
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concrete Bonding, Resurfacing
- Application Bonding
- Color Gray
- For Use On Ceilings, Columns, Concrete, Foundations, Pools, Rails, Sculptures, Stair Risers, Treads, Walls
- Container Size 16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abatron
- MFR # 5512GKR
- Zoro # G8041787
- UPC # 051191771026
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 16 lb |
Size | 2 gal |
Maximum Crack Width+1 | 2 in |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Chemical Activator, Heat, Patching and Repairing Properties High Strength, Resistance Properties Chemical Resistant, Nonsagging, Nonshrinking, Product Form Paste, Container Size 16 lb, Container Type Pail, Coverage Not Applicable, Full Cure Time 2 wk, Maximum Crack Width 2 in, Maximum Thickness 3/8 in, Minimum Thickness 1/4 in, Maximum Traffic Hours 6 hr, Minimum Traffic Hours 1 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Double-Sided Cloth Tape, 48mm X 23m, PK24 (DF 642)
- BASF SEALANT STONE 10.1 OZ (NP1STN12)
- SPRAYWAY Fast Tack 583 Premium Web Pallet Adhesive, 20oz (SW583-1)
- TAPECASE Fiberglass Tape, 1/4 In x 36 yd, 7 mil, Tan (15D369)
- ABATRON Epoxy Adhesive, 55-1 Series, Gray, 16 lb, Pail, 1:01 Mix Ratio, 5 hr Functional Cure (5512QKR)
- ABATRON Hot Melt Adhesive, Abocrete Series, Tan, 16 lb, Pail, 4:01 Mix Ratio, 6 to 10 hr Functional Cure (ACK5R)
- ABATRON Abatron 5466263 Acrylic Crack Repair 1 Point Kit (5466263)
- ABATRON Epoxy Adhesive, Abocrete Series, Gray, 40 lb, Pail, 4:01 Mix Ratio, 5 hr Functional Cure (ACKR Light Gray)
- DOMINION SURE SEAL Dominion Sure Seal DOM-XRF Rigid Flex Filler; 16 Oz. (DOM-XRF)
- J-B WELD JB Weld 8554933 10 oz Adhesive Kwikweld (8554933)
- LOCTITE Wood Glue, E-00NS Series, Yellow, 16 oz, Bottle, 1:01 Mix Ratio, 15 min Functional Cure (233962)
- Abatron Epoxy & Structural Adhesives