Shop All Concrete and Asphalt Repair - Patches and Compounds
Abatron
Concrete Repair Compound, 1 lb
Mfr # AB55112K
Zoro # G806629631
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 55-1
- Application Concrete Repair
- For Use On Surface Material Concrete
- Color Gray
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abatron
- MFR # AB55112K
- Zoro # G806629631
- UPC # 051191771002
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 1 lb |
Maximum Crack Width+1 | 2 in |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Chemical Activator, Heat, Patching and Repairing Properties High Strength, Resistance Properties Chemical Resistant, Nonsagging, Nonshrinking, Product Form Paste, Container Size 1 lb, Container Type Pail, Coverage 40 sq ft @ 1 in, Full Cure Time 2 wk, Maximum Crack Width 2 in, Maximum Thickness 3/8 in, Minimum Thickness 1/4 in, Maximum Traffic Hours 6 hr, Minimum Traffic Hours 1 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Glo Brite 7550 Rigid Strip 1x48 W/Tape (50R-1X48-32)
- JE TOMES Concrete Mix, 65 lb, Gray, 28 days Full Cure Time, 56 PK (PAL-P51)
- 3M Vinyl Tape 471, Yellow, 1 1/2"x, PK24 (03129)
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE6)
- PERMA-PATCH 60 lb. Black Cold Patch (PP-60-C)
- SAKRETE 50 lb. Gray Self-Leveling Underlayment (120035)
- E-Z PATCH E-Z Patch EZP-1035 10 lbs NPT QuartzScapes Series Tahoe Blue Quartz Plaster (EZP-1035)
- PC-XTREME 22 oz. Gray Joint and Crack Filler (096000)
- WET PATCH Henry Black Asphalt Roof Cement 11 oz (HE208004)
- RED DEVIL Compound Glazing Premix Obs Qt (0664)
- ROAD RESCUE ASPHALT PATCH Pallet Of 50 Lb Bags Road Rescue Asphalt Patch, 10 Bags (AP-500)
- Abatron Concrete and Asphalt Repair - Patches and Compounds