Shop All Oil Skimmers
Abanaki
Tube, 30 Ft Skimmer 6KYV8
Mfr # BTUBE6-0720
Zoro # G1214491
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 30 Ft Long
- Material Plastic
- Width 3/4" Diameter
- Function Oil Removal
- For Use With 6KYV8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # BTUBE6-0720
- Zoro # G1214491
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Width | 3/4" Diameter |
Details
Item | Tube |
Reach | 30 Ft Long |
Material | Plastic |
Function | Oil Removal |
For Use With | 6KYV8 |
Accessory Type | Tube |
Description
Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Symmons 2DIV-BODY Dual Outlet Diverter Valve (2DIV-BODY)
- FREUD Slotting Cutter Arbor (60-152)
- SUPERCUT 100.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (207996)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 30.9-39.7 lb Capacity (9357.F)
- ABANAKI Oil Skimmer, Belt, 18 in. (SMDC-18)
- ABANAKI Belt, Replacement (BMMS-06)
- ABANAKI Oil Boss Skimmer 2.6 gph, Reach 8 ft. (OC300)
- ABANAKI Tube, Plastic, For 6KYV8, 20 Ft. Reach (BTUBE6-0480)
- ABANAKI Belt, Replacement (BMMS-12)
- ABANAKI Oil Skimmer, Belt, 8 in. (SMDC-08)
- ZEBRA SKIMMERS FZ17 Replacement Pump, 115V, 1 gpm (FXP11.3)
- Abanaki Oil Skimmers