Shop All Oil Skimmers
Abanaki
Skimmer Tube, 8 In, For 1MEC1 Oil Skimmer
Mfr # BTUBE08
Zoro # G0272422
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 8"
- Width 3/8" dia
- For Use With Mfr. No. STUBE1
- Type TubeTastic(TM)
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # BTUBE08
- Zoro # G0272422
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Width | 3/8" dia |
Details
Item | Tube |
Reach | 8" |
For Use With | Mfr. No. STUBE1 |
Type | TubeTastic(TM) |
Material | Plastic |
Accessory Type | Tube |
Description
Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Receding Geared Threader, 4 to 6 in. Cap. (161)
- KNIPEX 8 in Long Nose Plier Zinc Plated Handle (41 44 200)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK5 (3906-300-14-5P)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 82 Deg. (5418963)
- ABANAKI Oil Boss Skimmer with Pneumatic Pump (OC300P\OC300)
- ABANAKI Skimmer Tube, 24 In, For 1MEC1 Oil Skimmer (BTUBE24)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- ABANAKI Skimmer Belt, 54 In, For 6Y753 (BT2S-0060)
- ABANAKI Oil Skimmer, Belt 12 in. (SMDC-12)
- ABANAKI Skimmer, Belt, 8 In (SLB-08)
- ABANAKI Skimmer Tube, 12 In, For 1MEC1 Oil Skimmer (BTUBE12)
- Abanaki Oil Skimmers