Shop All Oil Skimmers
Abanaki
Skimmer, Oil, 1 Gph
Mfr # SMMS1-24
Zoro # G0274662
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 24 in
- Size 24
- Includes Fan-Cooled Motor
- Construction Lightweight, Portable Units are Made of Stainless Steel to Resist Corrosive Chemicals
- Features Fan Cooled Motor, Spring-Loaded Stabilizer Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # SMMS1-24
- Zoro # G0274662
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 24 |
Belt Width | 1 in |
Belt Length | 24 in |
Details
Item | Oil Skimmer |
Reach | 24 in |
Includes | Fan-Cooled Motor |
Construction | Lightweight, Portable Units are Made of Stainless Steel to Resist Corrosive Chemicals |
Features | Fan Cooled Motor, Spring-Loaded Stabilizer Bar |
Max. Temp. (F) | 212 |
Voltage | 110 V |
Application | Oil Removal |
Capacity | 1 gph |
Resistance Properties | Chip Resistant |
Frequency | 60 Hz |
Belt Material | Stainless Steel |
Max. Operating Temperature | 212 Degrees F |
Skimmer Type | Belt Skimmer |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Reach 24 in, Max. Operating Temperature 212 Degrees F, Belt Material Stainless Steel, Application Oil Removal, Belt Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Digital Snap-Check Plus - 35-0907-1 (35-0907-1)
- PROTO Repair Kit for 1AP28, 3/4 Dr (J5649FWRK)
- TEKTON 3/8 Inch Drive x 3 Inch Impact Extension (SIA11103)
- MILWAUKEE TOOL 5 PC Hook Utility Knife Blades (48-22-1932)
- ABANAKI Oil Boss Skimmer 2.6 gph, Reach 8 ft. (OC300)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-06)
- ABANAKI Skimmer, Disc, 12 In (SCD12)
- ABANAKI Skimmer, Belt, 12 In (SLB-12)
- ABANAKI Oil Skimmer, 12In Reach, Stainless Steel (SMMS1-12)
- ABANAKI Oil Skimmer, Tote It(R), Belt, 54 In (ST2CR-60)
- ABANAKI Belt, Replacement (BMMS-24)
- Abanaki Oil Skimmers