Shop All Oil Skimmers
Abanaki
Skimmer, Oil, 1 Gph
Mfr # SMMS1-18
Zoro # G2333606
original price:
$833.00
30% off
new price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 18 in
- Size 18
- Features Fan Cooled Motor, Spring-Loaded Stabilizer Bar
- Includes Fan-Cooled Motor
- Max. Temp. (F) 212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # SMMS1-18
- Zoro # G2333606
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 18 |
Belt Length | 18 in |
Belt Width | 1 in |
Details
Item | Oil Skimmer |
Reach | 18 in |
Features | Fan Cooled Motor, Spring-Loaded Stabilizer Bar |
Includes | Fan-Cooled Motor |
Max. Temp. (F) | 212 |
Construction | Lightweight, Portable Units are Made of Stainless Steel to Resist Corrosive Chemicals |
Voltage | 110 V |
Capacity | 1 gph |
Application | Oil Removal |
Belt Material | Stainless Steel |
Max. Operating Temperature | 212 Degrees F |
Frequency | 60 Hz |
Resistance Properties | Chip Resistant |
Skimmer Type | Belt Skimmer |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Reach 18 in, Max. Operating Temperature 212 Degrees F, Belt Material Stainless Steel, Application Oil Removal, Belt Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 8-3/4 in. (1038)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-28)
- KNIPEX Spare Tips, Spare Tips for 46 10 A6, PK2 (46 19 A6)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5-7/32" L, Full Polish Finish (J4749HTC)
- ABANAKI Skimmer, Disc, 12 In, 7 RPM, 110VAC (SMD12)
- ABANAKI Skimmer, Belt 18 In (SLB-18)
- ABANAKI Skimmer Tube, 30 In, For 1MEC1 Oil Skimmer (BTUBE30)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- ABANAKI Tube Type Oil Skimmer (SVIPER01)
- ABANAKI Tube, Plastic, For 6KYV8, 20 Ft. Reach (BTUBE6-0480)
- ABANAKI Skimmer Tube, 8 In, For 1MEC1 Oil Skimmer (BTUBE08)
- Abanaki Oil Skimmers