Shop All Oil Skimmers
Abanaki
Skimmer, Belt, 8 In
Mfr # SLB-08
Zoro # G2027514
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reach 8 in
- Oil Removal 1
- RPM 12
- Includes Fan-Cooled Motor
- Max. Temp. (F) 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # SLB-08
- Zoro # G2027514
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Length (In.) | 8 |
Belt Width | 1 in |
Min. Opening Length | 8 in |
Belt Length | 8 in |
Details
Item | Oil Skimmer |
Reach | 8 in |
Oil Removal | 1 |
RPM | 12 |
Includes | Fan-Cooled Motor |
Max. Temp. (F) | 140 |
Voltage | 110 V |
Motor Frequency (Hz) | 60 |
Characteristics | Extend Coolant Life, Reduces Odors from Coolant Sumps, Removes Floating Oil, Fits in Machine Sumps or thru 2" Drum Opening |
Features | Fan Cooled Motor, Spring-Loaded Stabilizer Bar |
Application | Oil Removal |
Capacity | 1 gph |
Skimmer Type | Belt Skimmer |
Max. Speed | 12 RPM |
Max. Oil Removal | 1 gph |
Frequency | 60 Hz |
Housing Material | Polymer |
Mounting Hardware Required | Yes |
Max. Operating Temperature | 140 Degrees F |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Reach 8 in, Max. Oil Removal 1 gph, Max. Speed 12 RPM, Max. Operating Temperature 140 Degrees F, Housing Material Polymer, Application Oil Removal, Belt Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Punch, Bull, 7/16 in. (31MA18)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/64 (C18431)
- KO-KEN Bit Socket 5mm Hex 75mm 1/2 Sq. Drive (4010M.75-5)
- ABANAKI Skimmer Belt, 24 In, For 6Y752 (BT2S-0030)
- ABANAKI Oil Boss Skimmer with Electrical Pump (OC300E\OC300)
- ABANAKI Belt, Replacement (BMMS-18)
- ABANAKI Belt, Replacement (BMMS-06)
- ABANAKI Belt, Replacement (BMMS-12)
- ABANAKI Skimmer Belt, 54 In, For 6Y753 (BT2S-0060)
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- Abanaki Oil Skimmers