Shop All Oil Skimmers
Abanaki
Skimmer Belt, 54 In, For 6Y753
Mfr # BT2S-0060
Zoro # G1006485
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54"
- Construction Heavy Duty
- Type Tote It(R)
- Characteristics For Heavy Duty Oil Skimmer 6Y753
- Belt Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # BT2S-0060
- Zoro # G1006485
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 54" |
Belt Length | 54 in |
Details
Item | Oil Skimmer |
Construction | Heavy Duty |
Type | Tote It(R) |
Characteristics | For Heavy Duty Oil Skimmer 6Y753 |
Skimmer Type | Belt Skimmer |
Application | Oil Removal |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Application Oil Removal, Belt Length 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/64"x1/2" HSS 4 Flute Double End End Mill (DWCF212A)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- OSG Spiral Flute Tap, Bottoming, 3 (2985805)
- PROTO C-Clamp, Regular Duty, 2" Max. Opening (J402A)
- ABANAKI Pneumatic pump and floating pickup (OC300P)
- ABANAKI Belt, Replacement (BMMS-12)
- ABANAKI Tube Type Oil Skimmer (SVIPER01)
- ABANAKI Belt, Replacement (BMMS-18)
- ABANAKI Tube, Plastic, For 6KYV8, 20 Ft. Reach (BTUBE6-0480)
- ABANAKI Skimmer Tube, 12 In, For 1MEC1 Oil Skimmer (BTUBE12)
- ZEBRA SKIMMERS FZ17 Replacement Pump, 115V, 1 gpm (FXP11.3)
- Abanaki Oil Skimmers