Shop All Oil Skimmers
Abanaki
Skimmer Belt, 24 In, For 6Y752
Mfr # BT2S-0030
Zoro # G3440656
original price:
$220.99
9% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24"
- Construction Heavy Duty
- Type Tote It(R)
- Characteristics For Heavy Duty Oil Skimmer 6Y752
- Application Oil Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # BT2S-0030
- Zoro # G3440656
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 24" |
Belt Length | 24 in |
Details
Item | Oil Skimmer |
Construction | Heavy Duty |
Type | Tote It(R) |
Characteristics | For Heavy Duty Oil Skimmer 6Y752 |
Application | Oil Removal |
Skimmer Type | Belt Skimmer |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Application Oil Removal, Belt Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Tri-Hole Fiber Optic Cable Strippers (32-FS-375)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 015)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x3 (CF532PF)
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (403527)
- ABANAKI Skimmer, Disc, 12 In (SCD12)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-24)
- ABANAKI Belt, 12 In, Replacement (BT2S-0018)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- ABANAKI Oil Skimmer, 12In Reach, Stainless Steel (SMMS1-12)
- ABANAKI Oil Boss Skimmer with Electrical Pump (OC300E\OC300)
- ZEBRA SKIMMERS FZ17 Replacement Pump, 115V, 1 gpm (FXP11.3)
- Abanaki Oil Skimmers