Shop All Oil Skimmers
Abanaki
Skimmer, Belt 18 In
Mfr # SLB-18
Zoro # G0620015
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 18 in
- Oil Removal 1
- Max. Temp. (F) 140
- Motor Frequency (Hz) 60
- Includes Fan-Cooled Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # SLB-18
- Zoro # G0620015
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Length (In.) | 18 |
Belt Width | 1 in |
Belt Length | 8 in |
Min. Opening Length | 18 in |
Details
Item | Oil Skimmer |
Reach | 18 in |
Oil Removal | 1 |
Max. Temp. (F) | 140 |
Motor Frequency (Hz) | 60 |
Includes | Fan-Cooled Motor |
Characteristics | Extend Coolant Life, Reduces Odors from Coolant Sumps, Removes Floating Oil, Fits in Machine Sumps or thru 2" Drum Opening |
RPM | 12 |
Voltage | 110 V |
Features | Fan Cooled Motor, Spring-Loaded Stabilizer Bar |
Application | Oil Removal |
Capacity | 1 gph |
Max. Operating Temperature | 140 Degrees F |
Housing Material | Polymer |
Max. Speed | 12 RPM |
Skimmer Type | Belt Skimmer |
Frequency | 60 Hz |
Mounting Hardware Required | Yes |
Max. Oil Removal | 1 gph |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Reach 18 in, Max. Oil Removal 1 gph, Max. Speed 12 RPM, Max. Operating Temperature 140 Degrees F, Housing Material Polymer, Application Oil Removal, Belt Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985505)
- WESTWARD 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YU49)
- HUSQVARNA Water Tank, Hose Included, 10 in L (536089802)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- ABANAKI Skimmer Belt, 54 In, For 6Y753 (BT2S-0060)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-18)
- ABANAKI Oil Skimmer, Belt 12 in. (SMDC-12)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-24)
- ABANAKI Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer (BTUBE18)
- ZEBRA SKIMMERS Oil Belt Skimmer, 24 In L (BSF1-24)
- Abanaki Oil Skimmers