Shop All Oil Skimmers
Abanaki
Skimmer, Belt, 12 In
Mfr # SLB-12
Zoro # G3034297
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 12 in
- Oil Removal 1
- RPM 12
- Includes Fan-Cooled Motor
- Max. Temp. (F) 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # SLB-12
- Zoro # G3034297
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Length (In.) | 12 |
Min. Opening Length | 12 in |
Belt Width | 1 in |
Belt Length | 12 in |
Details
Item | Oil Skimmer |
Reach | 12 in |
Oil Removal | 1 |
RPM | 12 |
Includes | Fan-Cooled Motor |
Max. Temp. (F) | 140 |
Voltage | 110 V |
Motor Frequency (Hz) | 60 |
Characteristics | Extend Coolant Life, Reduces Odors from Coolant Sumps, Removes Floating Oil, Fits in Machine Sumps or thru 2" Drum Opening |
Features | Fan Cooled Motor, Spring-Loaded Stabilizer Bar |
Max. Oil Removal | 1 gph |
Capacity | 1 gph |
Max. Operating Temperature | 140 Degrees F |
Includes Mounting Hardware | Yes |
Max. Speed | 12 RPM |
Frequency | 60 Hz |
Skimmer Type | Belt Skimmer |
Mounting Hardware Required | Yes |
Housing Material | Polymer |
Application | Oil Removal |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Reach 12 in, Max. Oil Removal 1 gph, Max. Speed 12 RPM, Max. Operating Temperature 140 Degrees F, Housing Material Polymer, Application Oil Removal, Belt Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 9 mm Tip Size, 4 3/32 in Long, 9 mm Short (54TU83)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=10 +0, 2, A=80, H=109, Form:D Mach Handle Revol, Iron (K0684.208X10)
- KRAFT TOOL Touch-Up Roller, Flat Face Joint, 3/8" (CC567)
- KLEVER Replacement Blades, Stainless Steel, PK100 (HB-8820SS)
- ABANAKI Oil Skimmer, Tote It(R), Belt, 54 In (ST2CR-60)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-24)
- ABANAKI Belt, Replacement (BMMS-12)
- ABANAKI Oil Skimmer, Tote It(R), Belt, 24 In (ST2CR-30)
- ABANAKI Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer (BTUBE18)
- ABANAKI Belt, 12 In, Replacement (BT2S-0018)
- CHIPBLASTER Oil Skimmer, 20 in. L, 10 rpm, 115VAC, 60 Hz (OIL SKIMMER OS-20IN - SKIMBLASTER)
- Abanaki Oil Skimmers