Shop All Oil Skimmer Accessories
Abanaki
Panel Chiller, Metal, 2 in. W, 3000cc
Mfr # CX9
Zoro # G2477575
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cooler
- Material metal
- Width 2"
- Reach 3000cc
- Features Low Cost Cooling, Use Filtered Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # CX9
- Zoro # G2477575
- Country of Origin United States
- Category Oil Skimmer Accessories
Dimensions
Width | 2" |
Details
Item | Panel Chiller |
Type | Cooler |
Material | metal |
Reach | 3000cc |
Features | Low Cost Cooling, Use Filtered Compressed Air |
For Use With | NEMA 4 and NEMA 12 Industrial Cabinets |
Includes | Thermostat,Solenoid, Air Filter, Barbed Fitting Nut, Barbed Hose Fitting, Air Tubing, Air Tubing Plug |
Function | Maintains Temperature And Air Quality Within The Enclosure, Reduce Loss Of Production Time |
Accessory Type | Panel Chiller |
Description
Panel Chiller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Shear, 26.2 fpm, 16 ga. (BLS 1.6E)
- DRILL AMERICA m14x1.5 HSS Plug Tap and 12.50mm HSS Drill Bit (POUM14X1.5)
- MILWAUKEE TOOL 11/32" Thunderbolt Titanium Coated Drill Bit (48-89-2219)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- ABANAKI Small Oxygenator, Aerator, Use W/Sump Pump (AA1200)
- ABANAKI Oil Concentrator, 5-1/2 in. W, Separator (ODM50)
- ABANAKI Mighty Mini Skimmer Wiper Blades, PK30 (PMM-09A)
- ABANAKI Disk Skimmer Wiper Blades, 12 In, PK6 (PMD-09A)
- ABANAKI Decanter, Oil Skimmer (ODM100)
- ZEBRA SKIMMERS Belt Skimmers Wipers, Plastic, 1 in., PR (BXWIP)
- ZEBRA SKIMMERS Disk Skimmers Wipers, Plastic, 3-1/2in, PR (LXWIP)
- Abanaki Oil Skimmer Accessories