Shop All Oil Skimmers
Abanaki
Oil Skimmer, Belt, 8 in.
Mfr # SMDC-08
Zoro # G5383314
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 8 in
- Oil Removal 1 gph
- Size 1"
- Mounting Flat Base
- Characteristics Belt Style, Easy Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # SMDC-08
- Zoro # G5383314
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 1" |
Length (In.) | 22" |
Min. Opening Length | 22 in |
Details
Item | Oil Skimmer |
Reach | 8 in |
Oil Removal | 1 gph |
Mounting | Flat Base |
Characteristics | Belt Style, Easy Mounting |
Includes | Skimmer |
Max. Temp. (F) | 140 Degrees |
Voltage | 110 V |
Features | Stainless Steel Construction |
Type | Belt |
Motor Frequency (Hz) | 60 |
Construction | Steel |
RPM | 19 |
Application | Oil Removal |
Max. Operating Temperature | 140 Degrees F |
Max. Oil Removal | 1 gph |
Frequency | 60 Hz |
Housing Material | Stainless Steel |
Skimmer Type | Oil Skimmer |
Max. Speed | 19 RPM |
Description
Oil Skimmer, Skimmer Type Oil Skimmer, Reach 8 in, Max. Oil Removal 1 gph, Max. Speed 19 RPM, Max. Operating Temperature 140 Degrees F, Housing Material Stainless Steel, Application Oil Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86949)
- MAKITA Recipro Saw Blade Assortment Pack 6 pcs (723086-A-A)
- STABILA 02180 - LA180L Layout Laser Kit w/ Automatic Alignment (02180-STABILA)
- KNIPEX Screw Extractor Double-Edged Set 5 Parts (9R 471 904 3)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-06)
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- ABANAKI Oil Skimmer, Tote It(R), Belt, 24 In (ST2CR-30)
- ABANAKI Tube Type Oil Skimmer (SVIPER01)
- ABANAKI Skimmer Tube, 30 In, For 1MEC1 Oil Skimmer (BTUBE30)
- ABANAKI Belt, Replacement (BMMS-24)
- ALFA LAVAL Cleaning system for removal of tramp oil and particulate from metalworking and wash fluids, 1.2 GPM (Alfie 200)
- Abanaki Oil Skimmers