Shop All Oil Skimmers
Abanaki
Oil Skimmer, Belt, 18 in.
Mfr # SMDC-18
Zoro # G5382745
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 18 in
- Oil Removal 1 gph
- Size 1"
- Motor Frequency (Hz) 60
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # SMDC-18
- Zoro # G5382745
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 1" |
Length (In.) | 18" |
Min. Opening Length | 18 in |
Details
Item | Oil Skimmer |
Reach | 18 in |
Oil Removal | 1 gph |
Motor Frequency (Hz) | 60 |
Construction | Steel |
Max. Temp. (F) | 140 Degrees |
Includes | Skimmer |
Voltage | 110 V |
Features | Stainless Steel Construction |
Type | Belt |
Characteristics | Belt Style, Easy Mounting |
Mounting | Flat Base |
RPM | 19 |
Max. Operating Temperature | 140 Degrees F |
Skimmer Type | Oil Skimmer |
Max. Speed | 19 RPM |
Application | Oil Removal |
Max. Oil Removal | 1 gph |
Frequency | 60 Hz |
Housing Material | Stainless Steel |
Description
Oil Skimmer, Skimmer Type Oil Skimmer, Reach 18 in, Max. Oil Removal 1 gph, Max. Speed 19 RPM, Max. Operating Temperature 140 Degrees F, Housing Material Stainless Steel, Application Oil Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX WRENCH SET 11 PC STUBBY COMBINATION SAE (SU9930)
- PALMGREN Air Tapping Arm, 700 rpm, 16 ft.-lb., 43 In (9680421)
- PROTEAM Intercept Micro Filter Bag, Fits ProGen (10 pk.) (107377)
- BETTER BUILT Chest-Style Jobsite Box, Gray, 60 in W x 24 in D x 28 in H (2060-BB)
- ABANAKI Skimmer Tube, 24 In, For 1MEC1 Oil Skimmer (BTUBE24)
- ABANAKI Skimmer Belt, 54 In, For 6Y753 (BT2S-0060)
- ABANAKI Oil Skimmer, Belt, 8 in. (SMDC-08)
- ABANAKI Skimmer Belt, 24 In, For 6Y752 (BT2S-0030)
- ABANAKI Skimmer, Belt, 12 In (SLB-12)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- ABANAKI Oil Boss Skimmer with Pneumatic Pump (OC300P\OC300)
- Abanaki Oil Skimmers