Shop All Oil Skimmers
Abanaki
Oil Skimmer, 12In Reach, Stainless Steel
Mfr # SMMS1-12
Zoro # G0595621
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 12 in
- Size 12
- Features Fan Cooled Motor, Spring-Loaded Stabilizer Bar
- Max. Temp. (F) 212
- Voltage 110 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # SMMS1-12
- Zoro # G0595621
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 12 |
Belt Length | 12 in |
Belt Width | 1 in |
Details
Item | Oil Skimmer |
Reach | 12 in |
Features | Fan Cooled Motor, Spring-Loaded Stabilizer Bar |
Max. Temp. (F) | 212 |
Voltage | 110 V |
Construction | Lightweight, Portable Units are Made of Stainless Steel to Resist Corrosive Chemicals |
Includes | Fan-Cooled Motor |
For Use With | Automotive and Mobile Equipment |
Capacity | 1 gph |
Application | Oil Removal |
Max. Oil Removal | 1 gph |
Timer Included | Yes |
Skimmer Type | Belt Skimmer |
Resistance Properties | Chip Resistant |
Belt Material | Stainless Steel |
Frequency | 60 Hz |
Housing Material | Stainless Steel |
Max. Operating Temperature | 212 Degrees F |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Reach 12 in, Max. Oil Removal 1 gph, Max. Operating Temperature 212 Degrees F, Housing Material Stainless Steel, Belt Material Stainless Steel, Application Oil Removal, Belt Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- MARSON Rivet Tool, Capacity 1/8" - 1/4" (M39031)
- ABANAKI Oil Boss Skimmer 2.6 gph, Reach 8 ft. (OC300)
- ABANAKI Skimmer Belt, 54 In, For 6Y753 (BT2S-0060)
- ABANAKI Oil Skimmer, Belt, 8 in. (SMDC-08)
- ABANAKI Belt, Replacement (BMMS-06)
- ABANAKI Skimmer, Belt, 12 In (SLB-12)
- ABANAKI Skimmer, Belt, 8 In (SLB-08)
- ABANAKI Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer (BTUBE18)
- Abanaki Oil Skimmers