Shop All Oil Skimmer Accessories
Abanaki
Oil Concentrator, 5-1/2 in. W, Separator
Mfr # ODM50
Zoro # G2477566
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Separator
- Material Plastic
- Width 5-1/2"
- Function Keeps Water and Coolant from Going Out with the Oil, Conserving Coolant, Makes Skimmed Oil Virtually Water Free
- For Use With Oil Skimmers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # ODM50
- Zoro # G2477566
- Country of Origin United States
- Category Oil Skimmer Accessories
Dimensions
Width | 5-1/2" |
Details
Item | Oil Concentrator |
Type | Separator |
Material | Plastic |
Function | Keeps Water and Coolant from Going Out with the Oil, Conserving Coolant, Makes Skimmed Oil Virtually Water Free |
For Use With | Oil Skimmers |
Includes | Mounting bracket |
Features | Decanter Has Oil and Coolant Outlets for Virtually Oil Free Coolant |
Accessory Type | Oil Concentrator |
Description
Oil Concentrator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass, 10'L (6895551)
- STARRETT Kwik Change Arbor Kit, Carbide Drill-SDS (A6-7)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L97)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set Metric 10 Pieces 10 to 19 mm , Black Phosphate (33351)
- ABANAKI Disk Skimmer Wiper Blades, 12 In, PK6 (PMD-09A)
- ABANAKI Mighty Mini Skimmer Wiper Blades, PK30 (PMM-09A)
- ABANAKI Small Oxygenator, Aerator, Use W/Sump Pump (AA1200)
- ABANAKI Decanter, Oil Skimmer (ODM100)
- ZEBRA SKIMMERS Belt Skimmers Wipers, Plastic, 1 in., PR (BXWIP)
- ZEBRA SKIMMERS Tramp Oil Diverter, Steel, 3 In (BGST4)
- ZEBRA SKIMMERS Economy Machinist Mixer, Mtl/Plstc, 2 In (MIX 05120)
- Abanaki Oil Skimmer Accessories