Shop All Oil Skimmers
Abanaki
Oil Boss Skimmer with Pneumatic Pump
Mfr # OC300P\OC300
Zoro # G4364888
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 8 ft
- Size 5 Gal.
- Construction Steel/Plastic
- Includes Motor, Pump, Float Pickup and Pre-filter, Hose and Clamp, (2) Mounting Brackets,
- Mounting Flat Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # OC300P\OC300
- Zoro # G4364888
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 5 Gal. |
Details
Item | Oil Skimmer |
Reach | 8 ft |
Construction | Steel/Plastic |
Includes | Motor, Pump, Float Pickup and Pre-filter, Hose and Clamp, (2) Mounting Brackets, |
Mounting | Flat Base |
Features | Pneumatic, Completely Automatic, Very Simple to Install, Lower Energy Costs, Service Life and Low Maintenance |
Type | Electrical Pump |
Characteristics | Move Water By Means of Compressed Air, Used with Mfr. No. OC300 |
Timer | No |
Description
Oil Skimmer, Reach 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2315LG-200)
- BURNDY Type W Crimping Die, Purple (W28VT)
- HANSON 1-1/4" x 4" SPEEDBOR Blue Groove Drill Bit (87920)
- ROTOZIP Multipurpose Cutting Bits, 1/8" dia., 3" L (RZ-BITSET1)
- ABANAKI Skimmer, Disc, 12 In, 7 RPM, 110VAC (SMD12)
- ABANAKI Tube, Plastic, For 6KYV8, 20 Ft. Reach (BTUBE6-0480)
- ABANAKI Belt, Replacement (BMMS-06)
- ABANAKI Skimmer, Belt, 12 In (SLB-12)
- ABANAKI Tube Type Oil Skimmer (SVIPER01)
- ABANAKI Skimmer Tube, 8 In, For 1MEC1 Oil Skimmer (BTUBE08)
- ZEBRA SKIMMERS Oil Belt Skimmer, 24 In L (BSF1-24)
- Abanaki Oil Skimmers