Shop All Oil Skimmers
Abanaki
Oil Boss Skimmer with Electrical Pump
Mfr # OC300E\OC300
Zoro # G4364897
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 Gal.
- Voltage 110 V
- Timer No
- Characteristics Move Water By Means of Compressed Air, Used with Mfr. No. OC300
- Mounting Flat Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # OC300E\OC300
- Zoro # G4364897
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 5 Gal. |
Details
Item | Oil Skimmer |
Voltage | 110 V |
Timer | No |
Characteristics | Move Water By Means of Compressed Air, Used with Mfr. No. OC300 |
Mounting | Flat Base |
Construction | Plastic |
Type | Electrical Pump |
Features | Pneumatic, Completely Automatic, Very Simple to Install, Lower Energy Costs, Service Life and Low Maintenance |
Includes | Motor, Pump, Float Pickup and Pre-filter, Hose and Clamp, Mounting Bracket |
Description
Oil Skimmer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0298)
- MILWAUKEE TOOL 1-1/2" Spade Bit Attachment w/ RUST GUARD Plating (48-53-2788)
- WRIGHT TOOL Set 135 Pc Fractional Mechanics Set 1/4 (141)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236BASD)
- ABANAKI Belt, Replacement (BMMS-06)
- ABANAKI Oil Skimmer, Tote It(R), Belt, 54 In (ST2CR-60)
- ABANAKI Tube Type Oil Skimmer (SVIPER01)
- ABANAKI Oil Skimmer, Belt, 18 in. (SMDC-18)
- ABANAKI Belt, Replacement (BMMS-24)
- ABANAKI Pneumatic pump and floating pickup (OC300P)
- ABANAKI Skimmer Tube, 8 In, For 1MEC1 Oil Skimmer (BTUBE08)
- Abanaki Oil Skimmers