Abanaki

Odor Control Tablets, PK15


product price: $57.75
/pk 15, $3.85/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fragrance Unscented
  • Color Blue
  • Recommended Dilution Ready to Use
  • Cleaner Chemical Product Grouping Odor Eliminators
  • Working Capacity One Tablet Treats 25 Gallons of Coolant per Week
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Fragrance Unscented
Color Blue
Recommended Dilution Ready to Use
Cleaner Chemical Product Grouping Odor Eliminators
Working Capacity One Tablet Treats 25 Gallons of Coolant per Week
Item Odor Control Tablets
Eliminates Hydrogen Sulfide Gases, Rotten Egg Smell from Coolant Sumps
Container Type Canister
Features 1 Tablet Per Week Maintains 25 gal of Coolant, Contains No Formaldehyde, Eliminates Coolant Odors Immediately By Neutralizing Hydrogen Sulfide Gases, Safe to Handle
Primary Chemical None
Product Series Coolant Mints
NSF Rating Not Rated
Air Freshener Form Tablets
Surfaces for Use On Hard Nonporous Surfaces

Description

Odor Control Tablets, Odor Eliminators, Fragrance Unscented, Container Type Canister, Recommended Dilution Ready to Use, Air Freshener Form Tablets, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Features 1 Tablet Per Week Maintains 25 gal of Coolant, Contains No Formaldehyde, Eliminates Coolant Odors Immediately By Neutralizing Hydrogen Sulfide Gases, Safe to Handle, NSF Rating Not Rated, Product Series Coolant Mints, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.