Shop All Oil Skimmers
Abanaki
Electric Pump and Floating pickup 60Hz
Mfr # OC300E
Zoro # G2477590
original price:
$276.99
5% off
new price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Electrical
- Type Pump
- Motor Frequency (Hz) 60
- Characteristics Used with Mfr. No. OC300
- Voltage 110vac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # OC300E
- Zoro # G2477590
- Country of Origin United States
- Category Oil Skimmers
Details
Item | Pump Float |
Features | Electrical |
Type | Pump |
Motor Frequency (Hz) | 60 |
Characteristics | Used with Mfr. No. OC300 |
Voltage | 110vac |
Construction | Steel/Plastic |
Includes | Motor, Floating Pickup and Pre-filter, Hose and Clamp |
Timer | No |
Mounting | Flat Base |
Accessory Type | Pump Float |
Description
Pump Float
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16 in. SAE Combination Wrench (45-96-9430)
- DIABLO 3/16"x3-1/2"x6" SDS-Plus Carbide Concrete Anchor Hammer Drill Bit 25Pk (DMAPL2920-P25)
- BIG HORN 8 to 48 Inch Diameter Lewin Router Compass (26100)
- MILWAUKEE TOOL 2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8631)
- ABANAKI Skimmer, Belt, 12 In (SLB-12)
- ABANAKI Oil Boss Skimmer 2.6 gph, Reach 8 ft. (OC300)
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- ABANAKI Skimmer, Belt 18 In (SLB-18)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-06)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-18)
- Abanaki Oil Skimmers