Shop All Milling and Drilling Accessories
Abanaki
ChillyBits(tm), Air Colder Than 32 F
Mfr # CB1
Zoro # G1708341
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 CFM
- Material Steel
- Application Uses Compressed Air to Produce Air Colder Than 32 F Cooling The Bits and Eliminating The Need For Mist Coolants When Drilling And Machining
- For Use With Drill Presses, Lathes and Other Machining and Drilling Units that Might Require Coolant
- Reservoir Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # CB1
- Zoro # G1708341
- Country of Origin United States
- Category Milling and Drilling Accessories
Details
Item | Mist Coolant System |
Capacity | 15 CFM |
Material | Steel |
Application | Uses Compressed Air to Produce Air Colder Than 32 F Cooling The Bits and Eliminating The Need For Mist Coolants When Drilling And Machining |
For Use With | Drill Presses, Lathes and Other Machining and Drilling Units that Might Require Coolant |
Reservoir Material | Steel |
Min. Operating Air Pressure | 80 psi |
Max. Operating Pressure | 100 psi |
Features | Magnetic Base for Easy Mounting |
Dispenser Base Type | Magnetic |
Description
Mist Coolant System, Reservoir Material Steel, Max. Operating Pressure 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 9mm Size (33M587)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER Bi-Metal Hole Saw (49-56-9632)
- FEIN Adapter_Weldon 3/4 (63901078010)
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 (PB-800)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL110 Cutters (103091-1932-110)
- MAJOR MANUFACTURING MajorDRILL MASTER LESS BITS (MJR-HIT-44)
- HOUGEN 6MM RotaCut Hole Cutter (11206)
- HOUGEN 11MM RotaCut Hole Cutter (11211)
- ZORO SELECT Corner Radius End Mill Set, 6" L (283-888881)
- ADVANTAGE PLUS Carbide Lathe Tool Set, 5/8 In (16N207)
- HOUGEN 1-3/4 in. Sheet Metal Holcutter (14256)
- Abanaki Milling and Drilling Accessories