Shop All Milling and Drilling Accessories
Abanaki
ChillyBitsJr(tm), Air Colder Than 32 F
Mfr # CB3
Zoro # G3143743
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 CFM
- Material Steel
- For Use With Drill Presses, Lathes and Other Machining and Drilling Units that Might Require Coolant
- Application Uses Compressed Air to Produce Air Colder Than 32 F Cooling The Bits and Eliminating The Need For Mist Coolants When Drilling And Machining
- Features Magnetic Base Adjusts on 3 Axes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # CB3
- Zoro # G3143743
- Country of Origin United States
- Category Milling and Drilling Accessories
Details
Item | Mist Coolant System |
Capacity | 8 CFM |
Material | Steel |
For Use With | Drill Presses, Lathes and Other Machining and Drilling Units that Might Require Coolant |
Application | Uses Compressed Air to Produce Air Colder Than 32 F Cooling The Bits and Eliminating The Need For Mist Coolants When Drilling And Machining |
Features | Magnetic Base Adjusts on 3 Axes |
Reservoir Material | Steel |
Dispenser Base Type | Magnetic |
Max. Operating Pressure | 100 psi |
Min. Operating Air Pressure | 80 psi |
Description
Mist Coolant System, Reservoir Material Steel, Max. Operating Pressure 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- PROTO 1/2" Drive Impact Socket Set, SAE, 7 pcs (J72157)
- VERMONT GAGE Plug Gage, Class X, 0.235 in. dia. (141123500)
- K-TOOL INTERNATIONAL 1/4" Drive, T25 Torx(R) Socket (KTI-21825)
- ABANAKI ChillyBits(tm), Air Colder Than 32 F (CB1)
- H & H INDUSTRIAL PRODUCTS 125 X 100mm Vertical Slide Table (3906-2720)
- BIG HORN Rosette Cutter 2-3/8 Inch Diameter (13219)
- HYDRO HANDLE Suction Cup / Drill Bit Hole Saw Guide Jig with Bearing (HHDGUIDE)
- HOUGEN 1-3/4 in. Carbide Sheet Metal Holcutter (14356)
- HOUGEN Tapping Kit 1/2 in. Slot Drive, Includes Adapter (08177)
- STANLEY SECURITY Stanley Security BP25071 Bypass Adjustable Floor Guide; No. 403534 (BP25071)
- Abanaki Milling and Drilling Accessories