Shop All Oil Skimmer Accessories
Abanaki
Ceramic Wiper, Skimmer 6KYV8
Mfr # PTUBE6-09B
Zoro # G3424495
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Function Oil Removal
- For Use With 6KYV8
- Accessory Type Wiper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # PTUBE6-09B
- Zoro # G3424495
- Country of Origin United States
- Category Oil Skimmer Accessories
Details
Item | Wiper |
Material | Ceramic |
Function | Oil Removal |
For Use With | 6KYV8 |
Accessory Type | Wiper |
Description
Wiper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Hat Lanyard, 2 lb Max. Working Load, PK100 (MHARDHATLAN)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y608)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (48217)
- WILLIAMS 1/2" Drive, 19/32" SAE Socket, 12 Points (ST-1219)
- ABANAKI Small Oxygenator, Aerator, Use W/Sump Pump (AA1200)
- ABANAKI Mighty Mini Skimmer Wiper Blades, PK30 (PMM-09A)
- ABANAKI Oil Concentrator, 5-1/2 in. W, Separator (ODM50)
- ABANAKI Decanter, Oil Skimmer (ODM100)
- ABANAKI Disk Skimmer Wiper Blades, 12 In, PK6 (PMD-09A)
- ZEBRA SKIMMERS Replacement Tube, 8 in. (ZT8-08)
- ZEBRA SKIMMERS Electric Oxygenator, Use with Sump Pumps (XBUB5000)
- Abanaki Oil Skimmer Accessories