Shop All Oil Skimmers
Abanaki
Belt, Replacement
Mfr # BMMS-18
Zoro # G1946594
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1
- Material Stainless Steel
- Type Mighty Mini
- For Use With Mfr. No. SMMS1-18
- Accessory Type Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # BMMS-18
- Zoro # G1946594
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Width | 1 |
Details
Item | Belt |
Material | Stainless Steel |
Type | Mighty Mini |
For Use With | Mfr. No. SMMS1-18 |
Accessory Type | Belt |
Description
Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6714)
- MIGHTY MAXX Pliers Lock Grip Needle 10in (083-11227)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE 3/16 in Tip, 1 55/64 in L (3LE40)
- ABANAKI Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer (BTUBE18)
- ABANAKI Oil Boss Skimmer 2.6 gph, Reach 8 ft. (OC300)
- ABANAKI Skimmer Tube, 24 In, For 1MEC1 Oil Skimmer (BTUBE24)
- ABANAKI Belt, Replacement (BMMS-06)
- ABANAKI Pneumatic pump and floating pickup (OC300P)
- ABANAKI Belt, Replacement (BMMS-24)
- ABANAKI Skimmer, Belt 24 In (SLB-24)
- Abanaki Oil Skimmers